1-1/4 in. Socket Weld Schedule 40 Cast Iron Tee
Fig 7103 1-1/4 in. Socket Weld Schedule 40 Cast Iron Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI B31.1, ANSI B31.9
- ASME:
- ASME B16.22, ASME B16.5
- ASTM:
- ASTM A-563
- AWWA:
- AWWA C-606
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- Collection:
- Fig 7103
- Color Finish Name:
- Black
- Diameter - Outside:
- 1-33/50 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld x Socket Weld
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Tee
- ISO:
- ISO 9001:2008
- Length:
- 4-7/8 in
- Material:
- Cast Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Schedule Class:
- 40
- UL Listed:
- Yes
- Weight:
- 2.9 lb