Gruvlok

1-1/4 x 1-1/4 x 1 in. Sock-It x NPT Reducing Tee

Part #G7105HG  |  Manufacturer Part #0390045227

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-126

Coating: Black

End Connection 1: Sock-It®

End Connection 2: Sock-It®

End Connection 3: NPT

End Connections: Sock-It® x NPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Size 3: 1 in

Fitting Sizes: 1-1/4 in x 1-1/4 in x 1 in

Fitting Type: Reducing

Material: Cast Iron

Maximum Pressure: 300 psi