Gruvlok

1-1/4 x 1 in. Sock-it Reducing Black Cast Iron 90 Degree Elbow

Part #G7101HG  |  Manufacturer Part #0390043651

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in x 1 in

    Part #G7101HGMfr. Part #0390043651

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: Sock-it

End Connection 2: Sock-it

End Connections: Sock-it

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/4 in x 1 in

Fitting Type: Reducing

Material: Cast Iron