Gruvlok

4 x 2-1/2 in. Grooved Female Black Tee with E Gasket

Part #G7045FPPL  |  Manufacturer Part #1605171303

Fits Pipe Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B31.1, ASME B31.9

ASTM Specifications: ASTM A-536

Coating: Black

End Connection 1: Grooved

End Connections: Grooved

FM Approved: No

Fits Pipe Size: 4 in

Tap Size: 2-1/2 in

UL Listed: No