0 items

Gruvlok Fire-Rite™ Ductile Iron Short Pattern Tee in Black

G7460FP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B31.1, ANSI B31.9
ASME Specifications
ASME B16.22, ASME B16.5
ASTM Specifications
ASTM A-563
AWWA Specifications
AWWA C-606
Clean Bagged
No
Collection
Fire-Rite™
Color Finish
Black
FM Approved
Yes
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
Straight
ISO Specifications
ISO 9001:2008
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday