14 in. Rust Inhibiting Painted Gasket Ductile Iron Coupling
Fig 7001 14 in. Rust Inhibiting Painted Gasket Ductile Iron Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- The coupling design supplies optimum strength for working pressures to 1000 psi (69 bar) without excessive casting weight
- The flexible design eases pipe and equipment installation while providing the designed-in benefit of reducing pipeline noise and vibration transmission without the addition of special components
- The Gruvlok Fig. 7001 coupling forms a flexible grooved end pipe joint connection with the versatility for a wide range of application
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-183, ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM B-633, ASTM D-2000
- Application:
- Chemical, Diluted Acid, Water Service
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 7001
- Color Finish Name:
- Black
- Diameter - Outside:
- 14 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- Yes
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 14 in
- Fitting Sizes:
- 14 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- Yes
- ISO:
- ISO 898-1 Class 8.8, ISO 898-2 Class 8.8
- Length:
- 3 in
- Material:
- Ductile Iron, Rubber, Stainless Steel, Zinc Plated
- Material Type:
- 304, EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Temperature Range:
- -40 to 250 Deg F (-40 to 121 Deg C)
- UL Listed:
- Yes
- Weight:
- 37 lb
- Width:
- 20-1/2 in
- Work Load Limit:
- 46181 lb