Gruvlok

Fig 7072 3 x 2-1/2 in. Grooved Galvanized Ductile Iron Concentric Reducer

Part #GG7072ML  |  Manufacturer Part #0390130300

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in x 2-1/2 in

    Part #GG7072MLMfr. Part #0390130300

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-536

Clean Bagged: No

Coating: Galvanized

Collection: Fig 7072

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 3 in x 2-1/2 in

Fitting Type: Concentric

Length: 2-1/2 in

Material: Ductile Iron

NSF Certified: No

Outside Diameter: 3-1/2 in

UL Listed: No