Gruvlok Fig 7072 Grooved Black and Orange Ductile Iron Concentric Reducer

G7072

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Clean Bagged
No
Coating
Black
Collection
Fig 7072
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
2-1/2 in
Fitting Sizes
4 in x 2-1/2 in
Fitting Type
Concentric
Material
Ductile Iron
Maximum Pressure
1000 psi
Maximum Temperature
180
Minimum Temperature
-20
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday