0 items

Gruvlok Rigidlite® Grooved Ductile Iron Coupling with Enamel Gasket

G7400E

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-183, ASTM A-536, ASTM A-563, ASTM D-2000
Clean Bagged
No
Coating
Black
Collection
Rigidlite®
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
ISO Specifications
ISO 898-1 Class 8.8
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
250
NSF Certified
No
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday