1-1/4 in. Rust Inhibiting Painted Gasket Ductile Iron Coupling
Rigidlite® Fig 7400 1-1/4 in. Rust Inhibiting Painted Gasket Ductile Iron Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Fast and easy swing-over installation of the rugged lightweight housing produces a secure, rigid pipe joint
- The galvanized Fig. 7400 is ideal for stainless steel piping application where the external corrosion properties of stainless steel is not required
- The Fig. 7400 Rigidlite coupling from Gruvlok is specially designed to provide a rigid, locked-in pipe connection to meet the specific demands of rigid design steel pipe systems
- The Fig. 7400 Rigidlite coupling is UL/ULC Listed and FM approved for 300 psi (20.7 bar) with roll grooved or cut grooved steel pipe prepared in accordance with Gruvlok grooving specifications
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM A-183, ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM B-633, ASTM D-2000
- Application:
- Chemical, Diluted Acid, Water Service
- Clean Bagged:
- No
- Coating:
- Rust Inhibiting Painted
- Collection:
- Rigidlite® Fig 7400
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 1-33/50 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- Yes
- ISO:
- ISO 898-1 Class 8.8
- Length:
- 1-3/4 in
- Material:
- Ductile Iron, Rubber, Stainless Steel, Zinc Plated
- Material Type:
- 304, EPDM
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Temperature Range:
- -40 to 250 Deg F (-40 to 121 Deg C)
- UL Listed:
- Yes
- Weight:
- 1.3 lb
- Width:
- 4-3/4 in
- Work Load Limit:
- 649 lb