4 in. Grooved Ductile Iron Coupling with Enamel Gasket

You last purchased this on
 
Gruvlok

Rigidlite® 4 in. Grooved Ductile Iron Coupling with Enamel Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gruvlok

Rigidlite® 4 in. Grooved Ductile Iron Coupling with Enamel Gasket

  • Fast #
  • Part #G0390211142
  • Item #841638
  • Manufacturer Part #0390211142
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Rigid, Locked in Pipe Connection
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536, ASTM A-563, ASTM D-2000, ASTM A-183
Clean Bagged:
No
Coating:
Painted
Collection:
Rigidlite®
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 8.8
Length:
7-3/4 in
Material:
Ductile Iron
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
300 psi
UL Listed:
Yes
Weight:
3.1 lb