Gruvlok

Rigidlite® Fig 7400 4 in. Grooved Galvanized Ductile Iron Coupling with E Gasket

Part #GG7400EP  |  Manufacturer Part #0390211597

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #GG7400EPMfr. Part #0390211597

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI 61 Annex G

ASME Specifications: [ASME B31.1, ASME B31.9]

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM D-2000]

Clean Bagged: No

Coating: Galvanized

Collection: Rigidlite® Fig 7400

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

IAPMO Listed: Yes

Length: 7-3/4 in

Material: Ductile Iron

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Outside Diameter: 4-1/2 in

UL Listed: Yes

Width: 1-7/8 in