Gruvlok

Rigidlite® Fig 7400 6 in. Grooved Black Ductile Iron Coupling with Dri Seal Type A Gasket

Part #G7400FPDSU  |  Manufacturer Part #1605012507

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #G7400FPDSKMfr. Part #1605012309

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #G7400FPDSMMfr. Part #1605012408

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #G7400FPDSPMfr. Part #1605012457

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #G7400FPDSUMfr. Part #1605012507

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI 61 Annex G

ASME Specifications: ASME B31.1, ASME B31.9

ASTM Specifications: ASTM A-536 Grade 65-45-12, ASTM D-2000

Clean Bagged: No

Coating: Black

Collection: Rigidlite® Fig 7400

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

IAPMO Listed: Yes

Material: Ductile Iron

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

UL Listed: Yes