0 items

Gruvlok Sock-It Cast Iron Tee

G7103

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B31.1, ANSI B31.9
ASME Specifications
ASME B16.22, ASME B16.5
ASTM Specifications
ASTM A-563
AWWA Specifications
AWWA C-606
Clean Bagged
No
Color Finish
Black
End Connection 1
Sock-It®
End Connection 2
Sock-It®
End Connection 3
Sock-it®
End Connections
Sock-It®
FM Approved
Yes
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight
ISO Specifications
ISO 9001:2008
Material
Cast Iron
NSF Certified
Yes
NSF Specifications
NSF 61

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday