0 items

Gruvlok Sock-It x NPT Tee

G7105

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-126
Color Finish
Black
End Connection 1
Sock-It®
End Connection 2
Sock-It®
End Connection 3
NPT
End Connections
Sock-It® x NPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1 in
Fitting Sizes
1-1/4 in x 1-1/4 in x 1 in
Fitting Type
Reducing
Material
Cast Iron
Maximum Pressure
300 psi

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday