GT-200SW 1-1/2 in. 316 Stainless Steel Socket Weld Gate Valve

Part #JGT200SWJ

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI B1.20.1

ASTM Specifications: ASTM A-351 Grade CF8M

Collection: GT-200SW

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

ISO Specifications: ISO 228

Length: 3-39/100 in

Material: Stainless Steel

Material Type: 316

NSF Certified: No

Pressure Class: 200#

UL Listed: No

Valve Bonnet Type: Screw-in

Valve Disc Material: Solid Wedge

Valve Operator: Wheel Handle

Valve Size: 1-1/2 in

Valve Stem: Non-rising

Valve Type: Gate Valve