0 items

GT Water Products 1-1/4 - 2 in. Test Plug

GTP122

Fits Pipe Size

1-1/4 in - 2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 3 year warranty
  • Air or water fill
  • Fits multiple pipe sizes
  • Pressure relief valve releases excess air

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
1-1/4 in - 2 in
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Maximum Pressure
57 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday