4-9/10 in. Plunger
4-9/10 in. Plunger
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Caddy Included:
- No
- Color Finish Name:
- Teal
- Diameter:
- 4-9/10 in
- Handle Material:
- Plastic
- Length:
- 47 cm