GT Water Products
5-1/2 in. Plunger
Part #GMP200 | Manufacturer Part #MP200
Diameter:
5-1/2 inProduct Details
Documents
Specifications
Caddy Included: No
Diameter: 5-1/2 in
Handle Material: Plastic
Part #GMP200 | Manufacturer Part #MP200
Diameter:
5-1/2 inCaddy Included: No
Diameter: 5-1/2 in
Handle Material: Plastic