GT Water Products Drain Cleaner

G6810

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Water dispersing valve turns water into pulsating jets to clear a drain up to 1,000'
  • Water-powered drain unclogger with patented dispersing valve
  • Works with standard water pressure

SPECIFICATIONS

Application
Commercial
FM Approved
No
Fits Pipe Size
4 in - 6 in
Maximum Pressure
80 psi
NSF Certified
No
Range in
4 in - 6 in
Type
GTW456
UL Listed
No
Waterworks Application
Sewer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday