Safe-T-Seal® 10 in. Test Plug

Part #GTTMP10  |  Item #5086163  |  Manufacturer Part #TTMP10

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits all pipe material - pvc, cast iron and abs
  • Mechanical operation - safe - fast - dependable
  • Durable rubber pads - replaceable pads available
  • 2-stage locking pin - locks plug into test position - locks plug into drain position
  • No backsplash draining
  • 3 year warranty

Specifications

Application: [Drains, Pipe]

CARB OTC LEED Compliant: No

Collection: Safe-T-Seal®

Diameter: 10 in

GSA Approved: No

IAPMO Listed: No

Material: Rubber

Maximum Pressure: 20 psig

NSF Certified: No

Tool Type: Test Plug