3 - 4 in. Long Test Plug
Safe-T-Seal® 3 - 4 in. Long Test Plug
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pressure relief valve releases excess air
- Air or water fill
- Fits multiple pipe sizes
- 3 year warranty
Specifications
- Application:
- Commercial
- Collection:
- Safe-T-Seal®
- Material:
- Rubber
- Origin:
- Domestic
- Pressure - Maximum:
- 56 psi
- Size:
- 3 in - 4 in
- Tool Type:
- Test Plug