GT Water Products
Safe-T-Seal® 4 in. for Drains and for Pipes Test Plug
Part #GTTMP4 | Item #426965 | Manufacturer Part #TTMP-4
Call for Pricing
EACH
Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Fits all pipe material - pvc, cast iron and abs
- Mechanical operation - safe - fast - dependable
- Durable rubber pads - replaceable pads available
- 2-stage locking pin - locks plug into test position - locks plug into drain position
- No backsplash draining
- 6 year warranty
Specifications
Application: [Drains, Pipe]
CARB OTC LEED Compliant: No
Collection: Safe-T-Seal®
Diameter: 4 in
GSA Approved: No
IAPMO Listed: No
Material: Rubber
Maximum Pressure: 45 psig
NSF Certified: No
Tool Type: Test Plug