8 in. Mechanical Test Plug
Safe-T-Seal® 8 in. Mechanical Test Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mechanical operation - safe - fast - dependable
- Durable rubber pads - replaceable pads available
- Fits all pipe material - PVC, cast iron and ABS
- 9 year warranty
- No backsplash draining
- 2-stage locking pin - locks plug into test position - locks plug into drain position
Specifications
- Application:
- ABS Pipe, Cast Iron Pipe, DWV Pipe, PVC Pipe
- CARB OTC LEED Compliant:
- No
- Collection:
- Safe-T-Seal®
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 20 psig
- Size:
- 8 in
- Tool Type:
- Test Plug