8 in. Test Tee Plug with Water Fill Hose and Air Gauge
Safe-T-Seal® 8 in. Test Tee Plug with Water Fill Hose and Air Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Pipe
- CARB OTC LEED Compliant:
- No
- Collection:
- Safe-T-Seal®
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Pressure - Maximum:
- 20 psig
- Tool Type:
- Test Plug
- UL Listed:
- No