0 items

GT Water Products Safe-T-Seal® Test Tee Mechanical Plug

GTTMP

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2-stage locking pin - locks plug into test position - locks plug into drain position
  • 4 year warranty
  • Durable rubber pads - replaceable pads available
  • Fits all pipe material - pvc, cast iron and abs
  • Mechanical operation - safe - fast - dependable
  • No backsplash draining

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Safe-T-Seal®
Fits Pipe Size
2 in
GSA Approved
No
IAPMO Listed
No
Material
Rubber
NSF Certified
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday