Guardian Equipment

1-1/4 x 1/2 in. Pedestal Mount Eye Wash with Stainless Steel Bowl

Part #GG1825  |  Manufacturer Part #G1825

Fitting Sizes:

1-1/4 in x 1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Coating: Galvanized

End Connection 1: NPT

End Connection 2: NPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1-1/4 in x 1/2 in

Material: Stainless Steel

Type: Eyewash

UL Listed: No