44 gpm Mixing Valve
44 gpm Mixing Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- To be used with eyewash units, eye/face wash units, dual purpose eyewash/drench hose units as well as drench hose units
- Features a 90° Fahrenheit high temperature limit stop
- Tempering valve blends hot and cold water to deliver tepid water
- Valve is housed in a stainless steel cabinet
- Can also be used with the single or multiple installations of emergency showers
- Features a fail safe, allowing for cold water delivery even if the hot water supply is restricted
Documents
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1071
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 44 gpm
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure - Maximum:
- 125 psi
- Valve Size:
- 1-1/4 in