Guardian Equipment EyeSafe™ Faucet Mounted Eyewash 3 in. Adjustable

GG1100

Manufacturer Part #: G1100

Type

Eyewash

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • EyeSafe™
  • Supplemental eye wash units can convert any faucet into an emergency eye wash station without interfering with normal faucet operation
  • Outlet heads are mounted 3" apart and provide an aerated flow of water

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Collection
EyeSafe™
Installation Type
Deck Mount
NSF Certified
No
Type
Eyewash
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday