3.2 gpm Spray Head Assembly
FS-Plus™ 3.2 gpm Spray Head Assembly
Frequently Purchased Together
Product Details
- Assembly includes: Flow control, spray head, filter, cover with flip top
- Attaches to male 1/4" NPT
- Replacement spray head
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- G1750, G1750P, G1760, G1760P, G1950, G1996, G5020, G5025, G1950P
- Collection:
- FS-Plus™
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 3.2 gpm
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Spray Head
- Size:
- 2-1/8 in
- UL Listed:
- No