Guardian Equipment GS-Plus™ Safety Station with Eye/Face Wash in Yellow

GG1950HFC

Color/Finish

(Pricing is for Yellow)

QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Collection
GS-Plus™
Color Finish
Yellow
End Connection 1
IPS
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1/2 in x 1 1/4 in
Flow Rate
20 gpm
Installation Type
Wall Mount
Material
Plastic, Stainless Steel
Type
Combination Drench & Eyewash

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday