1 x 1-1/4 in. FNPT Thermostat Mixing Valve
1 x 1-1/4 in. FNPT Thermostat Mixing Valve
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 1071, ANSI Z358.1 2014
- ASSE Standards:
- ASSE 1071
- Adjustable:
- Yes
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 50 gpm
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure - High:
- 125
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in x 1-1/4 in
- Valve Type:
- Thermostat Mixing Valve