Universal Showering Vertical Mount Emergency Shower with Plastic Shower Head

Part #GG1635  |  Item #2148616  |  Manufacturer Part #G1635

$ 221.49 EACH

Installation Type:

Vertical Mount

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vertically mounted
  • Plastic shower head
  • Shower safety station
  • Showerhead diameter: 10"
  • Supply: 1" NPT female
  • Factory assembled and water tested
  • Shower delivers 20+ gpm @ 15 min
  • Conforms to ANSI standards

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z358.1-2014

Application: Residential

Coating: Galvanized

Collection: Universal Showering

Color Finish: Orange

Color Finish Category: Oranges

Depth: 5-1/4 in

Diameter: 10 in

End Connection 1: FNPT

End Connection 2: NPT

End Connections: FNPT x NPT

Faucet Material: Plastic

Faucet Mount: Wall Mount

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Flow Rate: 20 gpm

Handle Material: Plastic

Height: 29 in

Installation Type: Vertical Mount

Length: 8 in

Material: Plastic

Material Type: ABS

Shape: Round In Square

Showerhead Flow Rate: 1.75 gpm

UL Listed: No

Width: 10 in