Guardian Equipment
Vertical Mount Emergency Shower with Showerhead
Part #GG1635SSH | Item #4469529 | Manufacturer Part #G1635SSH
Installation Type:
Vertical MountProduct Details
- Vertically mounted
- Stainless steel shower head
- Shower safety station
- Showerhead diameter: 10"
- Supply: 1" NPT female
- Factory assembled and water tested
- Shower delivers 20+ gpm @ 15 min
- Conforms to ANSI standards
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z358.1-2014
Coating: Stainless Steel
Color Finish: Orange
Color Finish Category: Oranges
Diameter: 10 in
End Connection 1: FNPT
End Connection 2: NPT
End Connections: FNPT
Fitting Size 1: 1 in
Fitting Sizes: 1 in
Flow Rate: 20 gpm
Height: 8 in
Installation Type: Vertical Mount
Length: 8 in
Material: Stainless Steel
Material Type: ABS
NSF Certified: No
UL Listed: No
Width: 10 in