420 Concrete Anchor Connector

Part #G00235  |  Item #3569441  |  Manufacturer Part #00235

$ 140.94 EACH

Work Load Limit:

420
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Easy to install
  • Reusable
  • Compatible with horizontal lifelines
  • Durable and lightweight
  • Substrate concrete

Specifications

ANSI Specifications: [ANSI Z359.18, ANSI A10.32]

Brand Model Compatibility: Guardian Fall Protection

Capacity: 420 lb

Color Finish: [Yellow, Silver]

Color Finish Category: Yellows

Handle Material: Wood

Height: 6-1/2 in

Length: 3/4 in

Material: [Aluminum, Galvanized Steel, Stainless Steel]

OSHA Specifications: OSHA 1910;OSHA 1926

Product Type: Brush

Size: 1-3/4 in

Weight: 1

Width: 6-1/2 in

Work Load Limit: 420