60 in. Man-rated Winch
60 in. Man-rated Winch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For personnel or equipment hoisting
- Easy to install and use
- For use in combination with Arc-O-Pod
Specifications
- ANSI:
- ANSI Z359.4-2013, ANSI A10.32-2012
- Brand Model Compatibility:
- Guardian Fall Protection
- Capacity:
- 310 lb
- Coating:
- Galvanized
- Length:
- 65 ft
- Material:
- Steel
- OSHA:
- OSHA 1910, OSHA 1926 Subpart M
- Weight:
- 21 lb