90 in. Tripod
Arc-O-Pod 90 in. Tripod
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightweight
- Portable
- High quality, 90" (max height) tripod
Specifications
- ANSI:
- ANSI Z359.4-13, ANSI A10.32-12
- Brand Model Compatibility:
- Guardian Fall Protection
- Coating:
- Powder Coated
- Collection:
- Arc-O-Pod
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 90 in
- Material:
- Steel
- OSHA:
- OSHA 1910, OSHA 1926 Subpart M
- Weight:
- 65 lb