Cotton Canvas and Polyester Black Tool Bag

You last purchased this on
 
Guardian

Cotton Canvas and Polyester Black Tool Bag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Guardian

Cotton Canvas and Polyester Black Tool Bag

  • Fast #
  • Part #GUA00768
  • Item #7103092
  • Manufacturer Part #00768
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Composed of rugged canvas, the Ultra-Sack is supremely durable, and functions to keep equipment free from damage and contamination from corrosives, dirt, and UV rays during storage and transportation around the jobsite
  • Its backpack configuration helps maintain compliance when climbing and working from ladders, and allows workers to keep both hands free when moving equipment
  • The Guardian Fall Protection Ultra-Sack is a premium equipment bag, and offers a greater capacity than any other fall protection equipment bag available on the market
  • Requires Certification

Specifications

Application:
Daily Transport, Storage
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Cotton, Plastic
Material Type:
Canvas, Polyester
Tool Storage Type:
Tool Bag
UL Listed:
No
Weight:
1.5 lb