Cyclone Size M-L Construction Harness

Part #G21042  |  Manufacturer Part #21042

Starting at
$ 148.51 EACH

Clothing Size:

M-L
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Five points of adjustment
  • Guardian Fall's design engineers took the basics of what makes a harness effective and safe, and made holistic improvements to allow workers to do their jobs more comfortably and with added versatility, all without breaking the bank
  • Features ultra-flow padding that helps keep moisture away from the body, and the double-grommeted tool belt provides the ultimate in support
  • Break-away lanyard keepers
  • Quick-connect chest buckle
  • Tongue buckle leg straps

Specifications

ANSI Specifications: [ANSI Z359.11-14, ANSI A10.32-12]

Brand Model Compatibility: Guardian Fall Protection

CE Approved: No

Capacity: 420 lb

Clothing Size: M-L

Coating: Powder Coated

Collection: Cyclone

Color Finish: [Black, Yellow]

Color Finish Category: Blacks

Height: 3 in

Material: Plastic

Material Type: [Polyester, Nylon]

OSHA Specifications: OSHA 1910, OSHA 1926 Subpart M

Size: M-L

Weight: 4-1/4

Width: 6 in

Work Load Limit: 420