Guardian K81-D 4 ft. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

Part #KK81D514LAOLPMTW  |  Manufacturer Part #K81D514LAOLPMTW

Depth of Trench:

4 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Guardian K81-D

Depth of Trench: 4 ft

End Connection 1: [Flanged, Mechanical Joint, Tyton Joint]

End Connection 2: [Flanged, Mechanical Joint, Tyton Joint]

End Connections: Flanged;Mechanical Joint;Tyton Joint

Valve Size: 5-1/4 in