Guhring Series 8520 41/100 x 41/100 in. Straight Coolant 1 Piece

G9085200100AFST

Shank Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bit Diameter
41/100 in
Bit Sizes
41/100 in
Coating
Nano-Si™
Collection
Series 8520
Drill Bit Type
Coolant
Drilling Depth in
2-4/25 in
Length
4 in
Magnetic
No
Material
Carbide
Number Of Pieces
1 Piece
Product Type
Carbide Bit
Shank Size
25/64 in
Shank Style
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday