1-1/2 in. Pipe Clamp

You last purchased this on
 
Gulf State Hangers & Supports

1-1/2 in. Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gulf State Hangers & Supports

1-1/2 in. Pipe Clamp

  • Fast #
  • Part #G80112
  • Item #4633075
  • Manufacturer Part #80-11/2
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
1-1/2 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304
UL Listed:
No