44 x 3/4 x 3/4 in. Hex Head Flexible Link Rod
44 x 3/4 x 3/4 in. Hex Head Flexible Link Rod
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Length:
- 44 in