Gull Industries
44 x 3/4 x 3/4 in. NIP Out Flexible Rod
Part #GAR99 | Item #4063334 | Manufacturer Part #AR99
Call for Pricing
EACH
Fitting Sizes:
3/4 in x 3/4 inProduct Details
Specifications
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in x 3/4 in
Length: 44 in
Type: GAR99