3-1/8 x 8-5/16 x 7-7/8 in. Ice Maker Sweat Outlet Box
FR-12 3-1/8 x 8-5/16 x 7-7/8 in. Ice Maker Sweat Outlet Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Snap-on frame; forward-mounted valve gives easy access for on/off operation
- Available with 1/2-inch MIP/sweat connection, CPVC, ASTM 1807, ASTM F1960, or Rehau Everloc+ connection lead-free valve (some valve models come with arresters)
- Fire-rated recessed PVC resin icemaker outlet box; includes intumescent pad at back of box and is ETL Certified
- Faceplate dimension of 8-5/16 Inch width x 7-7/8 Inch height
- Preloaded nails for right or left stud bay installation
- Rough opening of 6 Inch width x 3-1/8 Inch depth x 6 Inch height
- Valve complies with ASSE 1010, NSF61-NSF/ANSI 372, and ASME A112.18.1
- Measures 8-5/16 inches wide by 7-7/8 inches high (with faceplate)
- Warnock Hersey certified
- One faceplate fits washer, ice maker, gas, AAV and auxiliary drain outlet boxes
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- PVC
- Collection:
- FR-12
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fire Rated:
- Yes
- Height:
- 7-7/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/8 in
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Overall Box Size:
- 3-1/8 in x 8-5/16 in x 7-7/8 in
- Product Type:
- Outlet Box
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Water Hammer Arrestor Included:
- No
- Width:
- 8-5/16 in