10-7/8 in x 8-3/8 in x 3-1/2 in Ice Maker Sweat Supply Box

You last purchased this on
 
IPS Corporation

10-7/8 in x 8-3/8 in x 3-1/2 in Ice Maker Sweat Supply Box

  • Fast #
  • Part #I88164
  • Item #3916303
  • Manufacturer Part #88164
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

10-7/8 in x 8-3/8 in x 3-1/2 in Ice Maker Sweat Supply Box

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made of 304 stainless steel; will not rust or corrode
  • 1/2-inch MIP/sweat connection lead-free quarter-turn valve
  • Stainless steel recessed icemaker outlet box
  • Will not rust or corrode
  • Box and faceplate made of 304 stainless steel
  • Available with 1/4 turn ball valves or domestic valves
  • Valve complies with NSF 61-G requirements and the Reduction of Lead in Drinking Water Act (Federal Public Law 111-380)
  • Measures 10-7/8 inches wide by 8-3/8 inches high (with faceplate)
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372G
ASME:
ASME A112.18.1
Application:
Icemaker
Box Material:
Stainless Steel
CARB OTC LEED Compliant:
No
Depth:
10 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fire Rated:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10-7/8 in
Material Type:
304L
NSF:
NSF61-NSF/ANSI 372
NSF Certified:
Yes
Overall Box Size:
10-7/8 in x 8-3/8 in x 3-1/2 in
Supply Box Connection Type:
Sweat
Supply Box Type:
Ice Maker
UL Listed:
No
Water Hammer Arrestor Included:
No
Weight:
3 lb
Width:
13 in