14 in. Cold Rolled Steel Washing Machine Box in White Powder Coated
T Series 14 in. Cold Rolled Steel Washing Machine Box in White Powder Coated
Frequently Purchased Together
Product Details
- 20-gauge box and faceplate; white powder-coated finish
- Center drain opening with ABS, PVC, threaded, or slipnut drain kit
- Cold-rolled steel recessed washing machine outlet box; sloped bottom directs water towards drain
- Unassembled
- Faceplate dimension of 14 Inch width x 9-1/4 Inch height
- 2 Inch PVC, ABS or slip nut drain kit included (2 Inch male adapter or pipe nipple not included in slip nut kit)
- Measures 14 inches wide by 9-1/4 inches high (with faceplate)
- Available with a variety of valve connections
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Washing Machines
- Collection:
- T Series
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3 in
- Height:
- 415 in
- Length:
- 14 in
- Material:
- Cold Rolled Steel
- Product Type:
- Washing Machine Box
- Weight:
- 3 lb
- Width:
- 16 in