19 x 4-3/8 in. Dryer Box Aluminized Steel

You last purchased this on
 
Guy Gray™

Dryerbox® 19 x 4-3/8 in. Dryer Box Aluminized Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Guy Gray™

Dryerbox® 19 x 4-3/8 in. Dryer Box Aluminized Steel

  • Fast #
  • Part #I82428
  • Item #3520814
  • Manufacturer Part #82428
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Gives flex exhaust hose plenty of housing space and keeps it hidden from view
  • Minimizes lint build-up, protects flex hose from getting squished, and reduces fire hazard
  • Molded aluminized steel recessed dryer outlet box; models available in upward-exhaust and downward-exhaust configurations
  • Top port measures 4-5/16 x 3-7/8 Inch
  • Meets code requirements as a clean-out
  • Doubles as gas connection receptacle
  • Measures 19 inches high by 16-3/4 inches wide and 4-3/8 inches deep (with faceplate)
  • Meets code requirements as a cleanout and can double as a gas connection receptacle
  • Requires Certification

Specifications

Application:
Exhaust Hose
Coating:
Aluminum
Collection:
Dryerbox®
Dryer Box Size:
19 in x 4-3/8 in
Gauge (metal):
22 ga
Height:
19 in
Length:
4-3/8 in
Material:
Steel
UL Listed:
Yes
Weight:
4 lb
Width:
16-3/4 in