11-31/50 in x 9-1/2 in Washing Machine CPVC Supply Box
11-31/50 in x 9-1/2 in Washing Machine CPVC Supply Box
Frequently Purchased Together
Product Details
- Center-positioned drain opening with male-threaded drain fitting (locknut included)
- Available with 1/2-inch CPVC, MIP/sweat, MIP/ASTM 1807, or ASTM 1807 connection valves
- Galvanized steel recessed washing machine outlet box; 20-gauge box and faceplate
- 3/4 Inch hose outlet
- Domestic valves
- Unassembled
- Measures 11-5/8 inches wide by 9-1/2 inches high (with faceplate)
- Some models include electrical receptacle(s); various combinations of 3-wire dryer, 4-wire dryer, duplex, and/or GFCI
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Washing Machines
- Box Material:
- Stainless Steel
- Coating:
- Galvanized
- Depth:
- 10 in
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3 in
- Material:
- Steel
- Overall Box Size:
- 11-31/50 in x 9-1/2 in
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- Type:
- I82032
- Water Hammer Arrestor Included:
- No
- Weight:
- 5 lb
- Width:
- 11 in