11-5/8 in x 9-1/2 in x 3-3/8 in Ice Maker Sweat Supply Box
11-5/8 in x 9-1/2 in x 3-3/8 in Ice Maker Sweat Supply Box
Frequently Purchased Together
Product Details
- 20-gauge box and faceplate
- Available with lead-free 1/2-inch CPVC quarter-turn, ASTM 1807 quarter-turn, or MIP/sweat connection lead-free valve; locknuts and O-rings included
- Galvanized steel recessed icemaker outlet box
- Furnished with 1/2 Inch FIP inlet x 1/4 Inch OD outlet compression angle valve. Supply connection is 1/2 Inch MPT or 5/8 Inch OD sweat connection
- 20 ga box/20 ga faceplate
- G90 hot-dipped galvanized steel (unpainted)
- Valve complies with NSF 61-G requirements and the Reduction of Lead in Drinking Water Act (Federal Public Law 111-380)
- Measures 11.62 inches wide by 9.5 inches high (with faceplate)
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Icemaker
- Box Material:
- Stainless Steel
- Depth:
- 9 in
- Fire Rated:
- No
- Height:
- 4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Hot Dipped Galvanized Steel
- Material Type:
- G90
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Outlet Type:
- Compression
- Overall Box Size:
- 11-5/8 in x 9-1/2 in x 3-3/8 in
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Ice Maker
- Water Hammer Arrestor Included:
- No
- Weight:
- 3 lb
- Width:
- 11 in